Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP3203A06AN / MP FILTRI
Mfr # B1HF0007864
Zoro # G510485080
product price: $153.99
/ea
Sold in multiples of 2 for $307.98
Free Shipping & Returns
$307.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP3203A06AN
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.764 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007864
- Zoro # G510485080
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.764 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP3203A06AN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0015999 is a quality replacement for MP FILTRI / HP3203A06AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Metric, #TLA5525Z (TLA5525Z)
- DAYTON AX47 Cogged V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (3GWX2)
- WATTS 740-1-30 Relief Valve 0382570 (740-1-30)
- DONALDSON Clamp Assembly, P003951 (P003951)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filters