Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP3202A10NA / MP FILTRI
Mfr # B1HF0006565
Zoro # G810485216
product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP3202A10NA
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006565
- Zoro # G810485216
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.252 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP3202A10NA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0015951 is a quality replacement for MP FILTRI / HP3202A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- CONTINENTAL 1/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A216)
- GATES Truflex V-Belts, 4L450 (4L450)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D705)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- MILLENNIUM FILTER ZX-RE527920 direct interchange for JOHN-DEERE-RE527920 (ZX-RE527920)
- Beta 1 Filters Hydraulic Filtration