Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP3201A06AN / MP FILTRI
Mfr # B1HF0011065
Zoro # G510484519
product price: $184.99
/ea
Sold in multiples of 2 for $369.98
Free Shipping & Returns
$369.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP3201A06AN
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0011065
- Zoro # G510484519
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP3201A06AN |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0015886 is a quality replacement for MP FILTRI / HP3201A06AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal, NBR 70A Nitrile (902-101-8411)
- CONTINENTAL CONTITECH AX20 Cogged V-Belt, 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- WESTWARD Grease Gun, 6 In. (21EM30)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out, Glass (MF0066022)
- Beta 1 Filters Hydraulic Filtration