Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP3201A06AH / MP FILTRI
Mfr # B1HF0011009
Zoro # G110484582
product price: $215.99
/ea
Sold in multiples of 2 for $431.98
Free Shipping & Returns
$431.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP3201A06AH
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0011009
- Zoro # G110484582
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 4.528 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP3201A06AH |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0015883 is a quality replacement for MP FILTRI / HP3201A06AH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50 ft EPDM Coupled Air Hose 200 psi Red (HZR07520-50-77-G)
- OIL SAFE Storage Lid, HDPE, Blue (100102)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Red (IGRD03825-100-G)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/4-18, 7/16-20, Strt (2022-4-4S)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- Beta 1 Filters Hydraulic Filtration