Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP310L86MB / HY-PRO
Mfr # B1HF0049298
Zoro # G110477003
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP310L86MB
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0049298
- Zoro # G110477003
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.602 in |
Length | 7.894 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP310L86MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0049816 is a quality replacement for HY-PRO / HP310L86MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON 3" ID x 50 ft Vinyl Nitrile Gasoline Hose BK (H036348BK-100-50-CE)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 110 cfm (AB-301)
- TIMKEN TIM JM511910, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od (JM511910)
- SPEEDAIRE Maintenance Kit, For 4NMJ1, 4NMJ2 (5CJF8)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- Beta 1 Filters Hydraulic Filters