Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP310L812MB / HY-PRO
Mfr # B1HF0048004
Zoro # G410477031
product price: $181.99
/ea
Sold in multiples of 2 for $363.98
Free Shipping & Returns
$363.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP310L812MB
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.894 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048004
- Zoro # G410477031
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.894 in |
Outside Dia. | 3.602 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP310L812MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0049805 is a quality replacement for HY-PRO / HP310L812MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON Welders Anti-Spatter, Dry (SC0941000)
- LOCTITE Anti-Seize, Copper, 16 oz, Can, LB 8008 LB 8008(TM) C5-A(R) (234202)
- BREEZE Hose Clamp, HD, CT, SAE 212,410SS, PK10 (CT 200 L SS)
- TSUBAKI Sprocket , 50 Chain Size, 13 # of Teeth (50JA13)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- MARADYNE FLUID POWER GROUP Filter Element, 10 Micron Cellulose Media (FPD50-10N)
- Beta 1 Filters Hydraulic Filters