Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP301L1010M / HY-PRO
Mfr # B1HF0026474
Zoro # G110485411
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP301L1010M
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026474
- Zoro # G110485411
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 9.685 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP301L1010M |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0029117 is a quality replacement for HY-PRO / HP301L1010M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-200 Two-Piece Clamping Collar (2C-200)
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- RELTON Air-Flo Air Tool Oil, Piston-Driven/Rotary Air Tools (PNT-AF)
- NUMATICS Regulator, 1/2 in, Aluminum, 0.95 lb (8652AR004FA00H0)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- Beta 1 Filters Hydraulic Filters