Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP28NL166MB / HY-PRO
Mfr # B1HF0053156
Zoro # G910477838
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP28NL166MB
- Filter Media Microglass
- Micron Rating 5 µ
- Length 16.339 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0053156
- Zoro # G910477838
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.339 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP28NL166MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0053155 is a quality replacement for HY-PRO / HP28NL166MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Hydraulic Flange Adapter, 1 in (FF5162-1616S)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/2 Inch NPT Male, PK 100 (FPP82S-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT (CH680)
- TRITAN Needle Thrust BRG, Bore 4.125in., 3100 rpm (NTA6681)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- Beta 1 Filters Hydraulic Filters