Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP28NL1216MB / HY-PRO
Mfr # B1HF0052815
Zoro # G110477874
product price: $125.99
/ea
Sold in multiples of 2 for $251.98
Free Shipping & Returns
$251.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP28NL1216MB
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0052815
- Zoro # G110477874
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 12.205 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP28NL1216MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0053106 is a quality replacement for HY-PRO / HP28NL1216MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 3/8", ID 0.25", 100 ft., Blue (TIUB11BU-33)
- BRISKHEAT Compressor Soft Starter, 208-230VAC, Sing (SS1B16-32SN)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD (2VP42x1-1/8)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- Beta 1 Filters Hydraulic Filtration