Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP171L1012MB / HY-PRO
Mfr # B1HF0048736
Zoro # G510476156
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP171L1012MB
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048736
- Zoro # G510476156
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.705 in |
Outside Dia. | 2.362 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP171L1012MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0049581 is a quality replacement for HY-PRO / HP171L1012MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.1" OD (2VP71138)
- RULAND Shaft Collar, Mountable, 1.5", 303 SS, Bore Dia.: 1-1/2" (OF-SP-24-SS)
- HUSQVARNA V-BELT: 3VX430 - 3 BAND (542206301)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 8383428 / KRAUSS MAFFEI (B1HF0026399)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- Beta 1 Filters Hydraulic Filtration