Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP16RNL83MB / HY-PRO
Mfr # B1HF0184579
Zoro # G510490787
product price: $63.69
/ea
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184579
- Zoro # G510490787
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.992 in |
Outside Dia. | 2.894 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP16RNL83MB |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0112530 is a quality replacement for HY-PRO / HP16RNL83MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Lockout, 1/4 In (4ZM24)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- MASTER PNEUMATIC SHUTOFF VALVE 1/4 (V35-2)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- Beta 1 Filters Hydraulic Filters