Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP16RNL1412MB / HY-PRO
Mfr # B1HF0186253
Zoro # G110490095
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP16RNL1412MB
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.894 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0186253
- Zoro # G110490095
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.894 in |
Length | 15.157 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP16RNL1412MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0112391 is a quality replacement for HY-PRO / HP16RNL1412MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST End Cap 0523/0823 Sp Ak510 (AK510)
- WESTWARD Grease Fitting, Straight, Stl, 29/32" L, PK5 (52NZ94)
- MTD Belt-V A Sec X 99 (954-05021)
- B B MANUFACTURING Bushing 6 Groove V-Belt Pulley 5.55 inch OD (6B52SD)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- Beta 1 Filters Hydraulic Filtration