Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP143L1510MB / HY-PRO
Mfr # B1HF0065304
Zoro # G710481004
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP143L1510MB
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065304
- Zoro # G710481004
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 15.748 in |
Outside Dia. | 6.299 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP143L1510MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0068768 is a quality replacement for HY-PRO / HP143L1510MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEUBLIN Union 3/4-16 Unf RH (157-000-021)
- IKO Shell Needle Roller Bearing, Metric - Heavy duty, #TA3030Z (TA3030Z)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER NZ5, 5 micron, Outside-In (MF0604659)
- Beta 1 Filters Hydraulic Filters