Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP1352A10AN / MP FILTRI
Mfr # B1HF0006549
Zoro # G510484786
product price: $48.99
/ea
Sold in multiples of 4 for $195.96
$195.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP1352A10AN
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006549
- Zoro # G510484786
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.087 in |
Length | 9.055 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP1352A10AN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0015602 is a quality replacement for MP FILTRI / HP1352A10AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Slit Coupling, Set Screw, Short, Bores 3x3mm, OD 6.0mm, Aluminum (MRSS6-3-3-A)
- MEGADYNE FHP V-BELTS (3L210)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UCPX08-108D1)
- FESTO Round Cylinder DSNU-32-40-PPV-A (DSNU-32-40-PPV-A)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG196, 25 micron, Inside-Out (MF0065988)
- Beta 1 Filters Hydraulic Filters