Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP1352A06AH / MP FILTRI
Mfr # B1HF0007900
Zoro # G110484650
product price: $116.99
/ea
Sold in multiples of 2 for $233.98
Free Shipping & Returns
$233.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP1352A06AH
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007900
- Zoro # G110484650
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 9.213 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP1352A06AH |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0015592 is a quality replacement for MP FILTRI / HP1352A06AH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON FPK02 Housing, Long (P762770)
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- BREEZE Hose Clamp, GP, SAE 40, Zinc, PK10 (62040H)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 125 mm Stroke, ISO Double Acting (5VLZ2)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- PARKER Hydraulic Spin-on Filter, 25 micron, Cellulose (50AT125CBPCN20H)
- Beta 1 Filters Hydraulic Filtration