Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP1351A06NAP01 / MP FILTRI
Mfr # B1HF0006559
Zoro # G410484213
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP1351A06NAP01
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 2.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006559
- Zoro # G410484213
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.087 in |
Length | 4.724 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP1351A06NAP01 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0015491 is a quality replacement for MP FILTRI / HP1351A06NAP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Bearings, #W305PP (W305PP)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 28 In (1L SMAE CTL X 28)
- BUYERS PRODUCTS 3/8 Inch NPTF 3-Port High Pressure Ball Valve (HBV3W038)
- NORD AC Gearmotor, 13,721.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9032.1-112MP/4-93.50-A)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- Beta 1 Filters Hydraulic Filters