Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP1201L156M / HY-PRO
Mfr # B1HF0026611
Zoro # G810485261
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP1201L156M
- Filter Media Microglass
- Micron Rating 5 µ
- Length 14.685 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026611
- Zoro # G810485261
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.685 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP1201L156M |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0028936 is a quality replacement for HY-PRO / HP1201L156M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- FERNCO NO HUB COUPLING 3"" (PNH-33)
- DIXON D Automatic Interchange Pneumatic Coupler, 1/2 in, Quick-Connect x MNPT, Brass (4DM4-B)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI F40M60, Return Line, 60 micron, Outside-In (MF0062394)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- AFTERMARKET Hydraulic Filter Assembly In Line (A-1042326M1-AI)
- Beta 1 Filters Hydraulic Filtration