Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP075NL710MB / HY-PRO
Mfr # B1HF0075573
Zoro # G510497519
product price: $106.99
/ea
Sold in multiples of 2 for $213.98
Free Shipping & Returns
$213.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP075NL710MB
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075573
- Zoro # G510497519
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.693 in |
Outside Dia. | 2.217 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP075NL710MB |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0081576 is a quality replacement for HY-PRO / HP075NL710MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Adapter, 1/8 in., TubexUNF (KQ2H01-32A)
- LEGACY Zillawhip 1/2 X 4 Swivel Whip Hose- 1/2 Ends (HFZ1204YW4S)
- DAYTON 3ZN18 UHMW-PE Sleeve Bearing (3ZN18)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E32010VG16SP, Return Line, 10 micron, Outside-In (MF0430490)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- SOFIMA HYDRAULICS FAM011MNXSB4S Replacement/Interchange Hydraulic Filter (MF0062175)
- Beta 1 Filters Hydraulic Filters