Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP06DHL86MB / HY-PRO
Mfr # B1HF0075477
Zoro # G110497711
product price: $100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns
$201.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HY-PRO
- Replaces OEM Part HP06DHL86MB
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075477
- Zoro # G110497711
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 7.598 in |
Details
Replaces OEM Brand | HY-PRO |
Replaces OEM Part | HP06DHL86MB |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0081500 is a quality replacement for HY-PRO / HP06DHL86MB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Motor, 8.0 Cu. In./Rev. (TB0130AS100AAAA)
- INA Stud Track Roller, Size 35 (NUKR35-A)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK10 (06E-606)
- LUBRIPLATE General Purpose, Water Soluble Cutting Fluid PK4 (L0576-057)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- Beta 1 Filters Hydraulic Filters