Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP0653A03HA / MP FILTRI
Mfr # B1HF0015319
Zoro # G810484004
product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns
$265.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP0653A03HA
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0015319
- Zoro # G810484004
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.7 in |
Outside Dia. | 1.771 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0653A03HA |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0015324 is a quality replacement for MP FILTRI / HP0653A03HA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Room Air Conditioner Motor, 2/67 HP, 1100 RPM, 115V, OAO, 42Y Frame (9643)
- PIX V-Belt, 1 X 160 (8V1600)
- ADAPTALL Hose Adapter, 8 mm, Metric, 1/8", NPT (9235-08x1.0-02)
- MILLENNIUM FILTER Hydraulic Filter, replaces REINTJES A338362, Return Line, 10 micron (ZX-A338362)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687646M92, 60 micron, Outside-In (MF0066341)
- Beta 1 Filters Hydraulic Filtration