Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP0504A10ASP01 / MP FILTRI
Mfr # B1HF0007071
Zoro # G110483714
product price: $98.79
/ea
Sold in multiples of 2 for $197.58
Free Shipping & Returns
$197.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP0504A10ASP01
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0007071
- Zoro # G110483714
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 8.15 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0504A10ASP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0014996 is a quality replacement for MP FILTRI / HP0504A10ASP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, RH, 3/8-24 (CMR6)
- U.S. MOTORS Condenser Fan Motor, 1/6 HP (1645)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50B15F-3/4)
- MIDWEST FASTENER 1/2" Ball Bearings 10PK (72852)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 6RZ25, 25 micron, Outside-In (MF0578576)
- Beta 1 Filters Hydraulic Filters