Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP0394A10AN / MP FILTRI
Mfr # B1HF0034287
Zoro # G510484816
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP0394A10AN
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034287
- Zoro # G510484816
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.654 in |
Length | 7.047 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0394A10AN |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0036323 is a quality replacement for MP FILTRI / HP0394A10AN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSPADE Barrel Assembley, 4 ft., Dirt Shield (HT118)
- FLEXZILLA X3 Blow Gun with Quiet-Flo Safety Nozzle (AG1102FZ)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 2903087100 / ATLAS COPCO (B1SA0001031)
- PRIMEFIT Air Regulator With 1/2" Push To Connect Fittings (PCR3802G)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- Beta 1 Filters Hydraulic Filters