Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP0392A10NA / MP FILTRI
Mfr # B1HF0034248
Zoro # G110484339
product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns
$439.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP0392A10NA
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034248
- Zoro # G110484339
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.543 in |
Outside Dia. | 1.654 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0392A10NA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0036255 is a quality replacement for MP FILTRI / HP0392A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6202ZC3, Single Row Ball Bearings (6202ZC3)
- SIOUX TOOLS FLOW CONTROL SWIVEL REGULATOR (1338FC-25)
- MARATHON MOTORS Condenser Fan Motor, 1/4 HP, 1 Speed (048A11T569)
- PETROCHEM Food Grade Oven Chain Lubricant, ISO 220 (FOODSAFE PETRO-SYN FG-220)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- DONALDSON Cartridge Filter (P167414)
- Beta 1 Filters Hydraulic Filtration