Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP0372A10NAP01 / MP FILTRI
Mfr # B1HF0034287
Zoro # G510484274
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP0372A10NAP01
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034287
- Zoro # G510484274
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.047 in |
Outside Dia. | 1.654 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0372A10NAP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0036160 is a quality replacement for MP FILTRI / HP0372A10NAP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Regulator, Air Inlet 2", NPT, 1,180 cfm (R37591-100)
- AMFLO 1/4 X 100' Poly Air Hose (12-100 E)
- BREEZE Hose Clamp, Mini, SAE 4,316SS, PK10 (3804)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 90 Inch Long x 2 Ribs - 2/5VX900 (2R5VX900)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- Beta 1 Filters Hydraulic Filters