Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP0372A10NA / MP FILTRI
Mfr # B1HF0034287
Zoro # G110484179
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP0372A10NA
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034287
- Zoro # G110484179
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.047 in |
Outside Dia. | 1.654 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0372A10NA |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0036159 is a quality replacement for MP FILTRI / HP0372A10NA.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 3/8" (F353W)
- DAYTON Motor Dual Run Cap, 15/4 MFD, 370V, Oval (6FLN3)
- A & I PRODUCTS Aramid Blue V-Belt (3/8" X 22" ) 9" x4" x0.5" (A-3L220K)
- TIIGER Pole Puller Assembly with Pad (4001D-40)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- Beta 1 Filters Hydraulic Filters