Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HP0201A06AH / MP FILTRI
Mfr # B1HF0009018
Zoro # G410482905
product price: $111.99
/ea
Sold in multiples of 2 for $223.98
Free Shipping & Returns
$223.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HP0201A06AH
- Filter Media Microglass
- Micron Rating 5 µ
- Outside Dia. 1.299 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0009018
- Zoro # G410482905
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.299 in |
Length | 3.937 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HP0201A06AH |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0014804 is a quality replacement for MP FILTRI / HP0201A06AH.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 28" Outside Length, 3/8" Top Width, 1 Ribs (3V280)
- TRICO Fluid Storage Container, Clear, 15.0 Liter (34462)
- LINKBELT P3W231E 1 15/16 Pillow Block Ball Bearing (P3W231U)
- B B MANUFACTURING 20-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-3M09-6FA3)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R928022349 / REXROTH (B1HF0119994)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- EPPENSTEINER EPPENSTEINER 1361G10 Replacement/Interchange Hydraulic Filter (MF0578405)
- Beta 1 Filters Hydraulic Filters