Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HKD00022525 / SHANGHAI HEHAN
Mfr # B1HF0055152
Zoro # G410485098
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand SHANGHAI HEHAN
- Replaces OEM Part HKD00022525
- Filter Media Wire Mesh
- Micron Rating 25 µ
- Length 8.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0055152
- Zoro # G410485098
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.858 in |
Outside Dia. | 2.913 in |
Details
Replaces OEM Brand | SHANGHAI HEHAN |
Replaces OEM Part | HKD00022525 |
Filter Media | Wire Mesh |
Micron Rating | 25 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0061718 is a quality replacement for SHANGHAI HEHAN / HKD00022525.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLEDO GEARMOTOR Speed Reducer, Direct Drive, 48N, 4.81:1 (M164-48N-FRL)
- SKF SKF 3782, Tapered Roller Brgs, SKF 3782 (3782)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 18.75 in OD (1843B)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP736, 25 micron, Outside-In (MF0507157)
- Beta 1 Filters Hydraulic Filtration