Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HHC30312 / IKRON
Mfr # B1HF0048240
Zoro # G110477447
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand IKRON
- Replaces OEM Part HHC30312
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048240
- Zoro # G110477447
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.638 in |
Length | 9.606 in |
Details
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC30312 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0050131 is a quality replacement for IKRON / HHC30312.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 500.0 in-lb Max. Torque, 15 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPX4)
- EATON AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- PARKER Hose Fitting, Male JIC, Straight, Hose 3/4 (10343-12-12)
- DANA SPICER CHASSIS Universal Joint, 5-188X (5-188X)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG436, 3 micron, Outside-In (MF0066085)
- Beta 1 Filters Hydraulic Filters