Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HHC01922 / IKRON
Mfr # B1HF0006565
Zoro # G510484403
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand IKRON
- Replaces OEM Part HHC01922
- Filter Media Microglass
- Micron Rating 10 µ
- Length 9.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006565
- Zoro # G510484403
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.252 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC01922 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0013136 is a quality replacement for IKRON / HHC01922.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 1/2MIP Nylon Plastic Hose Barbs 4PK (66492)
- NACHI 7200 Series Angular Contact Precision Brg, 7200B (7200B)
- DAYTON AC Gearmotor, 219.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (4FDZ1)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 8S, Plain Bore3/4" (8SMPB)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- Beta 1 Filters Hydraulic Filters