Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HHC01700 / IKRON
Mfr # B1HF0086029
Zoro # G110493287
product price: $61.89
/ea
Sold in multiples of 2 for $123.78
$123.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand IKRON
- Replaces OEM Part HHC01700
- Filter Media Microglass
- Micron Rating 10 µ
- Length 11.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086029
- Zoro # G110493287
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.811 in |
Outside Dia. | 2.835 in |
Details
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC01700 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0087793 is a quality replacement for IKRON / HHC01700.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (VEM3550)
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L190)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2211F-02-06S)
- KSM Ball Bearing, 1inBore, 2in. OD, 0.5625in. W (R16 ZZ)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- MAIN FILTER TAISEI KOGYO PUH12A40UW Replacement/Interchange Hydraulic Filter (MF0359784)
- Beta 1 Filters Hydraulic Filtration