Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HHC01391 / IKRON
Mfr # B1HF0091474
Zoro # G810488781
product price: $78.49
/ea
Sold in multiples of 2 for $156.98
Free Shipping & Returns
$156.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand IKRON
- Replaces OEM Part HHC01391
- Filter Media Microglass
- Micron Rating 10 µ
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091474
- Zoro # G810488781
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 10 in |
Outside Dia. | 5.118 in |
Details
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC01391 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0093223 is a quality replacement for IKRON / HHC01391.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standoff Mtr/Blower Mtg Bracket, Aluminum (4UFA1)
- TRITAN Radial Ball Bearing, PS, 20mm, 61904-2RS (61904 2RS PRX)
- TRITAN Taper-Lock Bushing, 1-7/16in.Bore dia. (1610 X 1-7/16)
- GATES XPA1857 Metric V-Belt, 1857mm Outside Length, 13mm Top Width, 1 Ribs (XPA1857)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BRIGGS & STRATTON Filter, Hydraulic, SE (5021357X1YP)
- Beta 1 Filters Hydraulic Filtration