Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HHC01365 / IKRON
Mfr # B1HF0091470
Zoro # G510488654
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand IKRON
- Replaces OEM Part HHC01365
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091470
- Zoro # G510488654
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 8.031 in |
Details
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC01365 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0093212 is a quality replacement for IKRON / HHC01365.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 4mmx4mm (MWC15-4-4-A)
- VELVAC Slotted Clamp 9/16 - 1-1/16 (022310)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 15:1 (F718-15-B5-G)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA25P, 25 micron, Outside-In (MF0502896)
- Beta 1 Filters Hydraulic Filters