Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HHC01325 / IKRON
Mfr # B1HF0091470
Zoro # G410488198
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand IKRON
- Replaces OEM Part HHC01325
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.118 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091470
- Zoro # G410488198
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.118 in |
Length | 8.031 in |
Details
Replaces OEM Brand | IKRON |
Replaces OEM Part | HHC01325 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0093186 is a quality replacement for IKRON / HHC01325.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B90 V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X648 (3X648)
- CAMOZZI #6580 08-00, Union, 1/2 OD (6580 08-00)
- MONARCH Heavy Duty Seal Shaft (500207002159)
- STANLEY ENGINEERED FASTENING Jaw Set, Hardened, 2 Pc, For 6ZC22 (PRG540-46SS)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BALDWIN FILTERS Hydraulic Filter, 10 micron, Fiberglass (PT23201-MPG)
- Beta 1 Filters Hydraulic Filters