Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF7964 / FLEETGUARD
Mfr # B1HF0086060
Zoro # G410491242
Sold in multiples of 2 for $237.98
Free Shipping & Returns
$237.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF7964
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086060
- Zoro # G410491242
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.961 in |
Length | 18.898 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF7964 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0087074 is a quality replacement for FLEETGUARD / HF7964.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Kit (RSM200K)
- WEG 00136OS1BJPR56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 115/208-230 VOLTS (00136OS1BJPR56J-S)
- GATES PowerGrip HTD Belts, 450-5M-09 (450-5M-09)
- CLIMAX METAL PRODUCTS RC-050 Set Screw Coupling (RC-050)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- MP FILTRI 6007003 Replacement/Interchange Hydraulic Filter (MF0058392)
- Beta 1 Filters Hydraulic Filters