Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF7318 / FLEETGUARD
Mfr # B1HF0124154
Zoro # G810496786
product price: $107.99
/ea
Sold in multiples of 2 for $215.98
Free Shipping & Returns
$215.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF7318
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0124154
- Zoro # G810496786
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.874 in |
Length | 9.488 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF7318 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0124156 is a quality replacement for FLEETGUARD / HF7318.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6FV)
- MARADYNE Motor, 36V, 1 Speed, CCW-Fan, 486A (D-001C-486A)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #306PP (306PP)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for UE319AN20Z / PALL (B1HF0123496)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 407273, 40 micron, Outside-In (MF0360036)
- Beta 1 Filters Hydraulic Filtration