Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF7106 / FLEETGUARD
Mfr # B1HF0006607
Zoro # G110483646
product price: $41.59
/ea
Sold in multiples of 4 for $166.36
$166.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF7106
- Filter Media Microglass
- Micron Rating 10 µ
- Length 8.228 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006607
- Zoro # G110483646
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.228 in |
Outside Dia. | 1.969 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF7106 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0010711 is a quality replacement for FLEETGUARD / HF7106.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 3" ID x 15 ft., Green (SP300-15CE-G)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- FOSTER Hose Stem, Series 4, 3/8" Plugs (48-4)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (437J29)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- MILLENNIUM FILTER ZX-3740 direct interchange for DENTALEZ-003740 (ZX-3740)
- Beta 1 Filters Hydraulic Filters