Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF6872 / FLEETGUARD
Mfr # B1HF0075432
Zoro # G110484483
product price: $101.99
/ea
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF6872
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075432
- Zoro # G110484483
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF6872 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0077470 is a quality replacement for FLEETGUARD / HF6872.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Plug, EA & E Series, 1/4 In Couplings (PDP-4)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-106 (124207 F4B-SC-103)
- FOSTER Sockets, Straight-Thru, 303 Stainless (38FSS)
- KINGFISHER Grease Fitting, 1/8-28, PK5 (3APA3)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces BECKER 90950600000, 10 micron, Outside-In, Cellulose (MF0066163)
- Beta 1 Filters Hydraulic Filtration