Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF6870 / FLEETGUARD
Mfr # B1HF0075448
Zoro # G110484537
product price: $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF6870
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075448
- Zoro # G110484537
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.528 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF6870 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077469 is a quality replacement for FLEETGUARD / HF6870.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-18620, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 18620 (18620)
- ARO Filter, Air Inlet 1", NPT, 353 scfm (F35461-411)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (6205 2RSNR/C3 PRX)
- DIXON Female to Automotive Coupler, (F)NPT, 3/8 (3JF3)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- A & I PRODUCTS Filter, Hydraulic 10" x4" x4" (A-244192800)
- Beta 1 Filters Hydraulic Filters