Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF6866 / FLEETGUARD
Mfr # B1HF0075415
Zoro # G110484469
product price: $166.99
/ea
Sold in multiples of 4 for $667.96
Free Shipping & Returns
$667.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF6866
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075415
- Zoro # G110484469
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.85 in |
Length | 6.024 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF6866 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0077468 is a quality replacement for FLEETGUARD / HF6866.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- MAIN FILTER Hydraulic Filter, replaces HYVA 14896991A, Return Line, 10 micron, Outside-In (MF0062309)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (5K49MN6080)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- Beta 1 Filters Hydraulic Filtration