Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF6353 / FLEETGUARD
Mfr # B1HF0128004
Zoro # G110493348
product price: $66.19
/ea
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF6353
- Filter Media Cellulose
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0128004
- Zoro # G110493348
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.689 in |
Length | 14.724 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF6353 |
Filter Media | Cellulose |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0128006 is a quality replacement for FLEETGUARD / HF6353.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Heavy Series (80HOL)
- CLIMAX METAL PRODUCTS C-025-S Set Screw Collar (C-025-S)
- INTERSTATE PNEUMATICS Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ19-100E)
- SKF Single Row Ball Bearing, Shielded (6207 2ZJ EM)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- Beta 1 Filters Hydraulic Filtration