Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF35271 / FLEETGUARD
Mfr # B1HF0096842
Zoro # G710488287
product price: $199.99
/ea
Sold in multiples of 2 for $399.98
Free Shipping & Returns
$399.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Replaces OEM Part HF35271
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 4.646 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096842
- Zoro # G710488287
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.646 in |
Length | 6.496 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF35271 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0097603 is a quality replacement for FLEETGUARD / HF35271.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Vacuum, 2" Connection, 5" Dia. (NVR20-0A010)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 1/4-18 In NPT (1AA4PF4)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B10-5B)
- BOSTON GEAR Worm, 10DP, 14.5PA, 1.25PD, Steel, No KWY (GH1066 RH)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- PARKER Hydraulic Spin-on Filter, 3 micron, Cellulose (12AT103CBPCN12H)
- Beta 1 Filters Hydraulic Filters