Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF3253A10ANP01 / MP FILTRI
Mfr # B1HF0132907
Zoro # G410487276
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MP FILTRI
- Replaces OEM Part HF3253A10ANP01
- Filter Media Microglass
- Micron Rating 10 µ
- Length 27.953 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0132907
- Zoro # G410487276
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 27.953 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | MP FILTRI |
Replaces OEM Part | HF3253A10ANP01 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0133983 is a quality replacement for MP FILTRI / HF3253A10ANP01.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 136 in. OC (A134K)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size (SVHN16-16F)
- DART CONTROLS DC Speed Control, 90/180VDC, 1.2A (125D-12C-2A)
- CLIMAX METAL PRODUCTS C-100-2H @ 90 Two-Hole Set Screw Collar (C-100-2H @ 90)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- Beta 1 Filters Hydraulic Filters