Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF3030GUB / PTI/TEXTRON
Mfr # B1HF0006396
Zoro # G110480584
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand PTI/TEXTRON
- Filter Media Microglass
- Micron Rating 3 µ
- Length 8.268 in
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006396
- Zoro # G110480584
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.268 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | PTI/TEXTRON |
Replaces OEM Part | HF3030GUB |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0020084 is a quality replacement for PTI/TEXTRON / HF3030GUB.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1 1/2 in Bore, PTFE Steel (ZUSAB-PB-926)
- LINCOLN Lubrication Kit (87312)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, SS (1L716)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB24B)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- Beta 1 Filters Hydraulic Filtration