Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HF29136 / FLEETGUARD
Mfr # B1HF0085976
Zoro # G410494205
Sold in multiples of 2 for $181.38
Free Shipping & Returns
$181.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FLEETGUARD
- Filter Media Microglass
- Micron Rating 20 µ
- Length 11.417 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0085976
- Zoro # G410494205
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 11.417 in |
Outside Dia. | 4.961 in |
Details
Replaces OEM Brand | FLEETGUARD |
Replaces OEM Part | HF29136 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0184147 is a quality replacement for FLEETGUARD / HF29136.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp, K SS, 1-1/2" (KS6)
- ARROW PNEUMATICS Muffler, Aluminum, 1/8" Air Inlet, BST (ASQF - 1MBT)
- FESTO Compact Cylinder ADN-3/4"-3/4"-I-P-A (ADN-3/4"-3/4"-I-P-A)
- ENERPAC P80, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 134 in3 Usable Oil (P80)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for G01070 / PARKER (B1HF0048817)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- Beta 1 Filters Hydraulic Filtration