Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HEK0530162ASFG010VMB17B / IKRON
Mfr # B1HF0091798
Zoro # G110486920
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand IKRON
- Replaces OEM Part HEK0530162ASFG010VMB17B
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0091798
- Zoro # G110486920
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.89 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | IKRON |
Replaces OEM Part | HEK0530162ASFG010VMB17B |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0093059 is a quality replacement for IKRON / HEK0530162ASFG010VMB17B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0318-08)
- CHICAGO PNEUMATIC Valve Kit (8950212146)
- PIX Belt, C, 7/8 x 85 in. OC (C81)
- AFTERMARKET B70 or 5L730 V-Belt 5/8 x 73in B Section (MOB40-0176)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 3693550 / HUSKY (B1HF0075481)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG151, 25 micron, Inside-Out (MF0065969)
- Beta 1 Filters Hydraulic Filtration