Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HE341 / BUSSE
Mfr # B1HF0086071
Zoro # G510486391
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BUSSE
- Filter Media Cellulose
- Micron Rating 10 µ
- Application Filtration
- Head Material Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0086071
- Zoro # G510486391
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 18.307 in |
Outside Dia. | 4.173 in |
Details
Replaces OEM Brand | BUSSE |
Replaces OEM Part | HE341 |
Filter Media | Cellulose |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Cellulose |
Description
Beta 1 Filters B1HF0086113 is a quality replacement for BUSSE / HE341.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cartridge Valve Coil, 110/120 VAC, Conduit (CAP115C)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1102)
- DAYTON HVAC Motor, 1/40 HP, 3000 rpm, 115V, 3.3 (71216242M)
- EZO Bearings, Sealed, 6.00mm Bore Dia., 530 lb. (626-2RSP6MC3SRL)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- Beta 1 Filters Hydraulic Filtration