Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HE280 / BUSSE
Mfr # B1HF0006453
Zoro # G510476316
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand BUSSE
- Filter Media Microglass
- Micron Rating 20 µ
- Application Filtration
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006453
- Zoro # G510476316
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.567 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | BUSSE |
Replaces OEM Part | HE280 |
Filter Media | Microglass |
Micron Rating | 20 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0007129 is a quality replacement for BUSSE / HE280.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6304 2RS C3, Single Row Ball Bearings (6304 2RS C3)
- DEVILBISS Q.D.Hose Conn (P-H-4091)
- FESTO Guided Drive DFM-16-80-P-A-GF (DFM-16-80-P-A-GF)
- VIBCO Pneumatic Vibrator, 600 lb, 5200 vpm, 80psi (VS-320)
- BETA 1 FILTERS Hydraulic replacement filter for CRA230CD1 / SOFIMA (B1HF0096993)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- Beta 1 Filters Hydraulic Filtration