Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HD9294 / MANN+HUMMEL
Mfr # B1HF0027177
Zoro # G110479809
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MANN+HUMMEL
- Replaces OEM Part HD9294
- Filter Media Wire Mesh
- Micron Rating 40 µ
- Head Material Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0027177
- Zoro # G110479809
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.268 in |
Length | 5.591 in |
Details
Replaces OEM Brand | MANN+HUMMEL |
Replaces OEM Part | HD9294 |
Filter Media | Wire Mesh |
Micron Rating | 40 µ |
Head Material | Wire Mesh |
Application | Filtration |
Description
Beta 1 Filters B1HF0030956 is a quality replacement for MANN+HUMMEL / HD9294.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X50X7-RLS35-S (30X50X7-RLS35-S)
- ARO Rod Clevis Kit, Steel, 116046 (116046)
- HEATCRAFT REFRIGERATION Motor, 1/15HP, 230V, 1550RPM (25309101S)
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for 77943533 / MAHLE (B1HF0026991)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10V, 10 micron, Outside-In (MF0594514)
- Beta 1 Filters Hydraulic Filters