Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HD24003FP / DIAMOND
Mfr # B1HF0006833
Zoro # G110480126
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand DIAMOND
- Filter Media Microglass
- Micron Rating 3 µ
- Outside Dia. 2.008 in
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006833
- Zoro # G110480126
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.008 in |
Length | 4.488 in |
Details
Replaces OEM Brand | DIAMOND |
Replaces OEM Part | HD24003FP |
Filter Media | Microglass |
Micron Rating | 3 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0007718 is a quality replacement for DIAMOND / HD24003FP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- FESTO Guided Drive DFM-63-160-P-A-GF (DFM-63-160-P-A-GF)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (1K066)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for SE070G05B / STAUFF (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23585, 25 micron, Inside-Out (MF0433931)
- Beta 1 Filters Hydraulic Filters