Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for HD11005 / MANN+HUMMEL
Mfr # B1HF0126576
Zoro # G710491584
product price: $88.19
/ea
Sold in multiples of 2 for $176.38
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand MANN+HUMMEL
- Replaces OEM Part HD11005
- Filter Media Microglass
- Micron Rating 15 µ
- Length 14.961 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0126576
- Zoro # G710491584
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 14.961 in |
Outside Dia. | 4.165 in |
Details
Replaces OEM Brand | MANN+HUMMEL |
Replaces OEM Part | HD11005 |
Filter Media | Microglass |
Micron Rating | 15 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0126581 is a quality replacement for MANN+HUMMEL / HD11005.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Muffler, 2 In Fnpt In (SLCR-200)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7H, Hytrel (7H)
- AMETEK Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd (116119-00)
- LPS LPS 1 Greaseless Lubricant, 55 Gal. (00155)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- MAIN FILTER INGERSOLL RAND PI321510VGHRE Replacement/Interchange Hydraulic Filter (MF0060993)
- Beta 1 Filters Hydraulic Filters